- AC Motor
- Washdown Duty Motor Application
- 1/2 hp
- 1200 rpm
- Three Phase
| Hz | 60 Hz |
| Service Factor | 1.15 |
| Full Load Amps | 2.2-2.2/1.1 |
| RPM | 1200 rpm |
| Duty | Continuous Duty |
| Mounting | C-Face |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Poles | 6 |
| Insulation | F |
| Full Load rpm | 1140 rpm |
| Voltage Rating | 208-230/460 |
| C Dimension | 11.2 in |
| Frame | 56C |
| Full Load Efficiency | 82.5 % |
| Enclosure | TENV |
| Motor Application | Washdown Duty |
| Phase | Three Phase |
| Weight | 32.0 LB |
| EAN or UPC | 786382103897 |

