- AC Motor
- Washdown Duty Motor Application
- 10 hp
- 3600 rpm
- Three Phase
| Full Load Amps | 26.1-23.1/11.6 |
| Full Load rpm | 2870 rpm, 3515 rpm |
| Mounting | Horizontal - Footed |
| RPM | 3600 rpm |
| Duty | Continuous Duty |
| Hz | 50/60 Hz |
| Full Load Efficiency | 91 % |
| Frame | 215TC |
| Voltage Rating | 208-230/460 & 190/380 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | Washdown Duty |
| Insulation | F |
| Phase | Three Phase |
| Enclosure | TEFC |
| Poles | 2 |
| Weight | 145.0 LB |
| EAN or UPC | 786382106560 |

