- AC Motor
- Inverter Vector Duty Motor Application
- Three Phase
- 380-480 Voltage Rating
| Motor Application | Inverter Vector Duty |
| Phase | Three Phase |
| Voltage Rating | 380-480 |
| Weight | 5.4 LB |
| EAN or UPC | 786382115678 |
| Motor Application | Inverter Vector Duty |
| Phase | Three Phase |
| Voltage Rating | 380-480 |
| Weight | 5.4 LB |
| EAN or UPC | 786382115678 |