
- AC Motor
- Inverter Vector Duty Motor Application
- Three Phase
- 380-480 Voltage Rating
Motor Application | Inverter Vector Duty |
Voltage Rating | 380-480 |
Phase | Three Phase |
Weight | 5.4 LB |
EAN or UPC | 786382115753 |

Motor Application | Inverter Vector Duty |
Voltage Rating | 380-480 |
Phase | Three Phase |
Weight | 5.4 LB |
EAN or UPC | 786382115753 |