
- AC Motor
- Inverter Vector Duty Motor Application
- Three Phase
- 200-240 Voltage Rating
Voltage Rating | 200-240 |
Phase | Three Phase |
Motor Application | Inverter Vector Duty |
Weight | 2.6 LB |
EAN or UPC | 786382115838 |

Voltage Rating | 200-240 |
Phase | Three Phase |
Motor Application | Inverter Vector Duty |
Weight | 2.6 LB |
EAN or UPC | 786382115838 |