- AC Motor
- Inverter Vector Duty Motor Application
- Single/Three Phase
- 110-120/200-240 Voltage Rating
| Voltage Rating | 110-120/200-240 |
| Motor Application | Inverter Vector Duty |
| Phase | Single/Three Phase |
| Weight | 2.0 LB |
| EAN or UPC | 786382115654 |
| Voltage Rating | 110-120/200-240 |
| Motor Application | Inverter Vector Duty |
| Phase | Single/Three Phase |
| Weight | 2.0 LB |
| EAN or UPC | 786382115654 |