
- AC Motor
- Inverter Vector Duty Motor Application
- Single/Three Phase
- 200-240 Voltage Rating
Phase | Single/Three Phase |
Motor Application | Inverter Vector Duty |
Voltage Rating | 200-240 |
Weight | 12.1 LB |
EAN or UPC | 786382115296 |

Phase | Single/Three Phase |
Motor Application | Inverter Vector Duty |
Voltage Rating | 200-240 |
Weight | 12.1 LB |
EAN or UPC | 786382115296 |