
- AC Motor
- Inverter Vector Duty Motor Application
- Three Phase
- 380-480 Voltage Rating
Voltage Rating | 380-480 |
Phase | Three Phase |
Motor Application | Inverter Vector Duty |
Weight | 13.0 LB |
EAN or UPC | 786382115593 |

Voltage Rating | 380-480 |
Phase | Three Phase |
Motor Application | Inverter Vector Duty |
Weight | 13.0 LB |
EAN or UPC | 786382115593 |