
- AC Motor
- Inverter Vector Duty Motor Application
- Single/Three Phase
- 200-240 Voltage Rating
Voltage Rating | 200-240 |
Phase | Single/Three Phase |
Motor Application | Inverter Vector Duty |
Weight | 5.6 LB |
EAN or UPC | 786382115517 |

Voltage Rating | 200-240 |
Phase | Single/Three Phase |
Motor Application | Inverter Vector Duty |
Weight | 5.6 LB |
EAN or UPC | 786382115517 |