- AC Motor
- HVAC Motor Application
- 1/3 hp, 1/6 hp
- 900 rpm
- Single Phase
| Poles | 8 |
| Motor Application | HVAC |
| Full Load rpm | 825 rpm |
| Hz | 60 Hz |
| No. of Speeds | 2 |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Frame | 48Y |
| Enclosure | TEAO |
| RPM | 900 rpm |
| Phase | Single Phase |
| Voltage Rating | 208-230 |
| Weight | 18.0 LB |
| EAN or UPC | 786382106973 |

