- AC Motor
- Inverter Vector Duty Motor Application
- 7 1/2 hp
- 1200 rpm
- Three Phase
| Frame | 254TC |
| Duty | Continuous Duty |
| Mounting | Horizontal - Footed |
| Service Factor | 1 |
| Motor Application | Inverter Vector Duty |
| RPM | 1200 rpm |
| Full Load rpm | 1185 rpm |
| Voltage Rating | 230/460 |
| C Dimension | 25.3 in |
| Hz | 60 Hz |
| Poles | 6 |
| Full Load Efficiency | 91.7 % |
| Insulation | F |
| Full Load Amps | 19.8/9.9 |
| Phase | Three Phase |
| Weight | 211.0 LB |
| EAN or UPC | 786382087234 |

