- AC Motor
- Inverter Vector Duty Motor Application
- 7 1/2 hp
- 1800 rpm
- Three Phase
| Poles | 4 |
| Full Load Efficiency | 92.4 % |
| RPM | 1800 rpm |
| Full Load rpm | 1775 rpm |
| Hz | 60 Hz |
| Full Load Amps | 18.8/9.4 |
| Phase | Three Phase |
| Frame | 213TC |
| Motor Application | Inverter Vector Duty |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Voltage Rating | 230/460 |
| Mounting | Horizontal - Footed |
| Duty | Continuous Duty |
| Insulation | F |
| Enclosure | TENV |
| Weight | 135.0 LB |
| EAN or UPC | 786382087180 |

