- AC Motor
- Inverter Vector Duty Motor Application
- 5 hp
- 1200 rpm
- Three Phase
| Voltage Rating | 230/460 |
| Phase | Three Phase |
| Poles | 6 |
| Duty | Continuous Duty |
| Insulation | F |
| Full Load Amps | 15.9/7.9 |
| Full Load Efficiency | 89.5 % |
| Hz | 60 Hz |
| Full Load rpm | 1175 rpm |
| Motor Application | Inverter Vector Duty |
| RPM | 1200 rpm |
| Frame | 215TC |
| Mounting | Horizontal - Footed |
| Weight | 149.0 LB |
| EAN or UPC | 786382087203 |

