- AC Motor
- Inverter Vector Duty Motor Application
- 5 hp
- 1800 rpm
- Three Phase
| Enclosure | Totally Enclosed, TENV |
| RPM | 1800 rpm |
| Open End Bearing | 6205-2Z-J/C3 |
| Poles | 4 |
| Phase | Three Phase |
| Drive End Bearing | 6206-2Z-J/C3 |
| Frame | 184, 184TC |
| Motor Application | Vector Duty, Inverter Vector Duty |
| Duty | Continuous Duty |
| HP | 5 |
| Full Load Amps | 5.6 |
| Voltage Rating | 575 |
| Full Load rpm | 1770 rpm |
| Hz | 60 Hz |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Full Load Efficiency | 90.2 % |
| Insulation | F |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Weight | 84.0 LB |
| EAN or UPC | 786382080327 |

