- AC Motor
- Inverter Vector Duty Motor Application
- 3 hp
- 1200 rpm
- Three Phase
| Full Load Efficiency | 89.5 % |
| Poles | 6 |
| Mounting | Horizontal - Footed |
| Duty | Continuous Duty |
| Phase | Three Phase |
| Full Load Amps | 9.1/4.5 |
| Motor Application | Inverter Vector Duty |
| Full Load rpm | 1180 rpm |
| Voltage Rating | 230/460 |
| RPM | 1200 rpm |
| C Dimension | 18 1/2 in |
| Insulation | F |
| Frame | 213TC |
| Service Factor | 1 |
| Hz | 60 Hz |
| Weight | 116.0 LB |
| EAN or UPC | 786382087241 |

