- AC Motor
- Inverter Vector Duty Motor Application
- 3 hp
- 1800 rpm
- Three Phase
| Motor Application | Vector Duty, Inverter Vector Duty |
| Enclosure | Totally Enclosed, TENV |
| RPM | 1800 rpm |
| Duty | Continuous Duty |
| Phase | Three Phase |
| Frame | 182TC, 182 |
| Full Load rpm | 1770 rpm |
| Voltage Rating | 575 |
| Full Load Efficiency | 87.5 % |
| Hz | 60 Hz |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| HP | 3 |
| Full Load Amps | 4.1 |
| Poles | 4 |
| Open End Bearing | 6204-2Z-J/C3 |
| Insulation | F |
| Drive End Bearing | 6307-2Z-J/C3 |
| Weight | 65.0 LB |
| EAN or UPC | 786382080303 |

