- AC Motor
- Inverter Vector Duty Motor Application
- 3/4 hp
- 1200 rpm
- Three Phase
| Phase | Three Phase |
| Voltage Rating | 208-230/460, 460, 230, 208 |
| Open End Bearing | BALL |
| Service Factor | 1.15 |
| Motor Application | Inverter Duty, Inverter Vector Duty |
| Poles | 6 |
| Drive End Bearing | BALL |
| Design | B |
| Insulation | F |
| Duty | Continuous Duty |
| Hz | 60 Hz |
| Enclosure | TENV |
| Mounting | Face, Face/Base |
| C Dimension | 13.6 in |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Full Load Amps | 3.1-3/1.5 |
| RPM | 1200 rpm |
| Frame | 56, 56C |
| HP | 3/4 |
| Full Load rpm | 1140 rpm |
| Weight | 30.0 LB |
| EAN or UPC | 786382047443 |

