- AC Motor
- Inverter Vector Duty Motor Application
- 3/4 hp
- 1800 rpm
- Three Phase
| Service Factor | 1.15 |
| Duty | Continuous Duty |
| Mounting | C-Face/Base |
| Full Load Amps | 2.8-2.7/1.3 |
| Insulation | F |
| RPM | 1800 rpm |
| Full Load rpm | 1725 rpm |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Frame | 56C |
| C Dimension | 8.8 in |
| Voltage Rating | 208-230/460 |
| Poles | 4 |
| Motor Application | Inverter Vector Duty |
| Phase | Three Phase |
| Enclosure | TENV |
| Hz | 60 Hz |
| Weight | 26.0 LB |
| EAN or UPC | 786382096571 |

