U.S. Motors
UN32T2GC
Inverter Vector Duty Three Phase TENV Horizontal - Footed Motor
Item #110672167
- AC Motor
- Inverter Vector Duty Motor Application
- 1 1/2 hp
- 1800 rpm
- Three Phase
| Full Load Amps | 2 |
| Full Load rpm | 1765 rpm |
| Motor Application | Inverter Vector Duty |
| Frame | 145TC |
| Full Load Efficiency | 86.5 % |
| Poles | 4 |
| Voltage Rating | 575 |
| RPM | 1800 rpm |
| Insulation | F |
| Mounting | Horizontal - Footed |
| Duty | Continuous Duty |
| Enclosure | TENV |
| Hz | 60 Hz |
| Phase | Three Phase |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Weight | 35.0 LB |
| EAN or UPC | 786382106089 |
