- AC Motor
- General Purpose Motor Application
- 1 1/2 hp
- 900 rpm
- Three Phase
| Mounting | Horizontal Mount, Horizontal - Footless |
| Hz | 60 Hz |
| Full Load rpm | 860 rpm |
| Drive End Bearing | 6311-J/C3 |
| Poles | 8 |
| C Dimension | 16.8 in |
| Motor Application | General Purpose, Unimount |
| HP | 1 1/2 |
| Full Load Efficiency | 72 % |
| Design | B |
| RPM | 900 rpm |
| Open End Bearing | 6211-J/C3 |
| Phase | Three Phase |
| Frame | 184, 184TCH |
| Full Load Amps | 3.8 |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Insulation | F |
| Service Factor | 1.25 |
| Duty | Continuous Duty |
| Enclosure | Totally Enclosed, TENV |
| Voltage Rating | 460 |
| Weight | 70.0 LB |
| EAN or UPC | 786382074517 |

