- AC Motor
- Inverter Vector Duty Motor Application
- 20 hp
- 1800 rpm
- Three Phase
| Frame | 256TC |
| Full Load Amps | 50/24.8 |
| RPM | 1800 rpm |
| C Dimension | 26.3 in |
| Hz | 60 Hz |
| Insulation | F |
| Mounting | Horizontal - Footed |
| Poles | 4 |
| Phase | Three Phase |
| Full Load Efficiency | 94.1 % |
| Duty | Continuous Duty |
| Service Factor | 1 |
| Full Load rpm | 1780 rpm |
| Voltage Rating | 230/460 |
| Motor Application | Inverter Vector Duty |
| Weight | 266.0 LB |
| EAN or UPC | 786382087227 |

