- AC Motor
- Inverter Vector Duty Motor Application
- 1 hp
- 1800 rpm
- Three Phase
| RPM | 1800 rpm |
| Motor Application | Inverter Duty, Inverter Vector Duty |
| Insulation | F |
| Full Load Efficiency | 85.5 % |
| Drive End Bearing | 6203 |
| Frame Size | 56C |
| Enclosure | TENV |
| Open End Bearing | 6203 |
| Mounting | C-Face - With Base, C-Face/Base |
| C Dimension | 11.8 in |
| HP | 1 |
| Duty | Continuous Duty |
| Full Load rpm | 1725 rpm |
| Hz | 60 Hz |
| Frame | 56C |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Design | B |
| Voltage Rating | 208-230/460, 460, 230, 208 |
| Service Factor | 1.15 |
| Full Load Amps | 3.5-3.4/1.7 |
| Phase | Three Phase |
| Poles | 4 |
| Weight | 28.0 LB |
| EAN or UPC | 786382047429 |

