U.S. Motors
UN1T2BFC
Inverter Vector Duty Three Phase TENV Horizontal - Footed Motor
Item #101540074
- AC Motor
- Inverter Vector Duty Motor Application
- 1 hp
- 1800 rpm
- Three Phase
| Phase | Three Phase |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Motor Application | Vector Duty, Inverter Vector Duty |
| Full Load Amps | 3.2/1.6 |
| RPM | 1800 rpm |
| Full Load Efficiency | 84 % |
| Service Factor | 1 |
| Poles | 4 |
| Frame | 56, 56C |
| C Dimension | 14.5 |
| Hz | 60 Hz |
| Drive End Bearing | 6208-2Z-J/C3 |
| Full Load rpm | 1755 rpm |
| Enclosure | Totally Enclosed, TENV |
| Voltage Rating | 230/460, 460, 230 |
| HP | 1 |
| Open End Bearing | 6205-2Z-J/C3 |
| Insulation | F |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Duty | Continuous Duty |
| Weight | 24.0 LB |
| EAN or UPC | 786382080228 |
