- AC Motor
- Inverter Vector Duty Motor Application
- 15 hp
- 1800 rpm
- Three Phase
| Service Factor | 1 |
| C Dimension | 26.3 in |
| Phase | Three Phase |
| Insulation | F |
| Poles | 4 |
| Duty | Continuous Duty |
| RPM | 1800 rpm |
| Hz | 60 Hz |
| Motor Application | Inverter Vector Duty |
| Full Load Amps | 36/17.8 |
| Frame | 254TC |
| Voltage Rating | 230/460 |
| Mounting | Horizontal - Footed |
| Full Load Efficiency | 94.5 % |
| Full Load rpm | 1785 rpm |
| Weight | 255.0 LB |
| EAN or UPC | 786382087258 |

