U.S. Motors
UN13T2BC
Inverter Vector Duty Three Phase TENV Horizontal - Footed Motor
Item #101541809
- AC Motor
- Inverter Vector Duty Motor Application
- 1/3 hp
- 1800 rpm
- Three Phase
| Hz | 60 Hz |
| Motor Application | Vector Duty, Inverter Vector Duty |
| Frame | 56, 56C |
| Drive End Bearing | 6208-2Z-J/C3 |
| Open End Bearing | 6205-2Z-J/C3 |
| Phase | Three Phase |
| Full Load Efficiency | 81.5 % |
| Duty | Continuous Duty |
| Enclosure | Totally Enclosed, TENV |
| HP | 1/3 |
| Insulation | F |
| Service Factor | 1 |
| Poles | 4 |
| Full Load rpm | 1760 rpm |
| RPM | 1800 rpm |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| C Dimension | 14.5 |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Full Load Amps | 1.1/0.6 |
| Voltage Rating | 230/460, 460, 230 |
| Weight | 19.0 LB |
| EAN or UPC | 786382080198 |
