- AC Motor
- Inverter Vector Duty Motor Application
- 1/2 hp
- 1200 rpm
- Three Phase
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Full Load Amps | 2.3-2.4/1.2 |
| Voltage Rating | 208-230/460, 460, 230, 208 |
| Poles | 6 |
| C Dimension | 10.3 in |
| Design | B |
| Enclosure | TENV |
| Motor Application | General Purpose, Inverter Vector Duty |
| Open End Bearing | BALL |
| Frame | 56, 56C |
| Mounting | Face, Face/Base |
| Insulation | F |
| Full Load rpm | 1140 rpm |
| Hz | 60 Hz |
| Service Factor | 1.15 |
| HP | 1/2 |
| RPM | 1200 rpm |
| Duty | Continuous Duty |
| Drive End Bearing | BALL |
| Phase | Three Phase |
| Weight | 26.0 LB |
| EAN or UPC | 786382047399 |

