- AC Motor
- Inverter Vector Duty Motor Application
- 1/2 hp
- 1800 rpm
- Three Phase
| Mounting | C-Face - With Base, C-Face/Base |
| Drive End Bearing | BALL |
| Frame Size | 56C |
| Frame | 56C |
| Hz | 60 Hz |
| Poles | 4 |
| Motor Application | General Purpose, Inverter Vector Duty |
| Duty | Continuous Duty |
| C Dimension | 8.8 |
| Full Load Efficiency | 84 % |
| HP | 1/2 |
| Service Factor | 1.15 |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Insulation | F |
| Phase | Three Phase |
| Enclosure | TENV |
| Full Load rpm | 1725 rpm |
| Voltage Rating | 208-230/460, 460, 230, 208 |
| Open End Bearing | BALL |
| Full Load Amps | 2-2.1/1.1 |
| RPM | 1800 rpm |
| Weight | 22.8 LB |
| EAN or UPC | 786382047382 |

