- AC Motor
- Inverter Vector Duty Motor Application
- 10 hp
- 1200 rpm
- Three Phase
| Insulation | F |
| Motor Application | Inverter Vector Duty |
| Service Factor | 1 |
| C Dimension | 25.3 in |
| RPM | 1200 rpm |
| Voltage Rating | 230/460 |
| Full Load Efficiency | 92.4 % |
| Full Load rpm | 1185 rpm |
| Frame | 256TC |
| Hz | 60 Hz |
| Poles | 6 |
| Mounting | Horizontal - Footed |
| Full Load Amps | 25.3/12.7 |
| Duty | Continuous Duty |
| Phase | Three Phase |
| Weight | 265.0 LB |
| EAN or UPC | 786382087166 |

