- AC Motor
- Inverter Vector Duty Motor Application
- 10 hp
- 1800 rpm
- Three Phase
| Voltage Rating | 575 |
| Mounting | Horizontal - Footed |
| Poles | 4 |
| Full Load Amps | 10 |
| Frame | 215TC |
| Hz | 60 Hz |
| RPM | 1800 rpm |
| Motor Application | Inverter Vector Duty |
| Phase | Three Phase |
| Insulation | F |
| Full Load Efficiency | 93 % |
| Duty | Continuous Duty |
| Full Load rpm | 1775 rpm |
| Weight | 144.0 LB |
| EAN or UPC | 786382087210 |

