U.S. Motors
UJ7P2GP
Close Coupled Pump Motor Three Phase TEFC Horizontal - Footed Motor
Item #110672165
- AC Motor
- Pump Motor Application
- 7 1/2 hp
- 1800 rpm
- Three Phase
| Hz | 60 Hz |
| Insulation | F |
| Phase | Three Phase |
| Full Load Amps | 7.2 |
| Full Load rpm | 1765 rpm |
| Frame | 213JP |
| Full Load Efficiency | 91.7 % |
| Mounting | Horizontal - Footed |
| RPM | 1800 rpm |
| Enclosure | TEFC |
| Poles | 4 |
| Voltage Rating | 575 |
| Duty | Continuous Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | Pump Motor |
| Weight | 105.0 LB |
| EAN or UPC | 786382106164 |
