U.S. Motors
UJ7P2DJ
Close Coupled Pump Motor Three Phase TEFC Horizontal - Footed Motor
Item #112936319
- AC Motor
- Pump Motor Application
- 7 1/2 hp
- 1800 rpm
- Three Phase
| Voltage Rating | 208-230/460 & 190/380 |
| Duty | Continuous Duty |
| Frame | 213TCZ |
| Phase | Three Phase |
| Enclosure | TEFC |
| Full Load rpm | 1455 rpm, 1765 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Poles | 4 |
| Mounting | Horizontal - Footed |
| Full Load Efficiency | 91.7 % |
| Hz | 50/60 Hz |
| Full Load Amps | 20-18.2/9.1 |
| Insulation | F |
| Motor Application | Pump Motor |
| RPM | 1800 rpm |
| Weight | 105.0 LB |
| EAN or UPC | 786382115050 |
