U.S. Motors
UJ7P1GFM
Close Coupled Pump Motor Three Phase TEFC Horizontal - Footed Motor
Item #112936318
- AC Motor
- Pump Motor Application
- 7 1/2 hp
- 3600 rpm
- Three Phase
| Enclosure | TEFC |
| RPM | 3600 rpm |
| Poles | 2 |
| Motor Application | Pump Motor |
| Full Load Amps | 7.1 |
| Voltage Rating | 575 |
| Duty | Continuous Duty |
| Full Load rpm | 3515 rpm |
| Full Load Efficiency | 89.5 % |
| Phase | Three Phase |
| Mounting | Horizontal - Footed |
| Insulation | F |
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 184JM |
| Weight | 70.0 LB |
| EAN or UPC | 786382114008 |
