U.S. Motors
UJ7P1DFM
Close Coupled Pump Motor Three Phase TEFC Horizontal - Footed Motor
Item #112485687
- AC Motor
- Pump Motor Application
- 7 1/2 hp
- 3600 rpm
- Three Phase
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Service Factor | 1.25 |
| Phase | Three Phase |
| Duty | Continuous Duty |
| Voltage Rating | 208-230/460 & 190/380 |
| Frame | 184JM |
| C Dimension | 17.8 in |
| Mounting | Horizontal - Footed |
| Full Load rpm | 2915 rpm, 3540 rpm |
| RPM | 3600 rpm |
| Insulation | F |
| Hz | 50/60 Hz |
| Full Load Efficiency | 90.2 % |
| Full Load Amps | 19.9-19/9.5 |
| Motor Application | Pump Motor |
| Poles | 2 |
| Weight | 70.0 LB |
| EAN or UPC | 786382113995 |
