U.S. Motors
UJ5P1GM
Close Coupled Pump Motor Three Phase TEFC Horizontal - Footed Motor
Item #101678717
- AC Motor
- Pump Motor Application
- 5 hp
- 3600 rpm
- Three Phase
applications
- Designed for the specific requirements of centrifugal pumps where pump impeller is mounted directly on motor shaft
- Damp, dusty, or dirty environments
features
- Mechanical seal type shaft in premium efficient design
- Totally enclosed fan-cooled motors
- 140 rolled steel frame construction
- Double shielded bearings, lubed for life on 140 frames, relubricatable shaft end only on 180 frame and larger
- 180 to 250 extruded aluminum frame construction
- Die-cast aluminum brackets with steel bearing inserts.
- Cast iron frame and endshields 280 frame
- NEMA Design B performance
- 40 °C ambient motors marked 208-230/460 V may not meet all NEMA (MG-1) performance standards when operated at 208 V
- Continuous duty
- Detachable mounting feet with two sets of mounting holes 180 frame and larger
- Oversized diagonal split conduit box
- Class F insulation
- Lifting provisions on 180 frames and larger
| Duty | Continuous Duty |
| Design | B |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage | 575 |
| Service Factor | 1.25 |
| Full Load rpm | 3525 rpm |
| Enclosure | Totally Enclosed, TEFC |
| Manufacturer Part No. | UJ5P1GM |
| Poles | 2 |
| Full Load Amps | 4.9 |
| RPM | 3600 rpm |
| Voltage Rating | 575 |
| Phase | Three Phase |
| HP | 5 |
| Insulation | F |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Brake Feature | No |
| Hz | 60 Hz |
| Motor Application | Pump Motor |
| C Dimension | 17.8 in |
| Mounting Style | F-1 |
| Washdown Duty | No |
| Open End Bearing | 6206-2Z-J/C3 |
| Full Load Efficiency | 87.5 %, 88.5 % |
| Drive End Bearing | 6309-2Z-J/C3 |
| Type | UTE4 |
| Frame | 184, 184JM |
| Weight | 150.0 LB |
| EAN or UPC | 786382046958 |
