U.S. Motors
UJ5P1DM
Close Coupled Pump Motor Three Phase TEFC Horizontal - Footed Motor
Item #112915948
- AC Motor
- Pump Motor Application
- 5 hp
- 3600 rpm
- Three Phase
| C Dimension | 17.8 in |
| Full Load rpm | 2890 rpm, 3520 rpm |
| Full Load Amps | 13.4-12.2/6.1 |
| Full Load Efficiency | 88.5 % |
| Phase | Three Phase |
| Frame | 184JM |
| Insulation | F |
| Motor Application | Pump Motor |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Duty | Continuous Duty |
| Hz | 50/60 Hz |
| RPM | 3600 rpm |
| Voltage Rating | 208-230/460 & 190/380 |
| Service Factor | 1.25 |
| Mounting | Horizontal - Footed |
| Poles | 2 |
| Weight | 70.0 LB |
| EAN or UPC | 786382113971 |
