U.S. Motors
UJ3P1GFM
Close Coupled Pump Motor Three Phase TEFC Horizontal - Footed Motor
Item #112855307
- AC Motor
- Pump Motor Application
- 3 hp
- 3600 rpm
- Three Phase
| Full Load Efficiency | 86.5 % |
| Voltage Rating | 575 |
| Enclosure | TEFC |
| Hz | 60 Hz |
| Mounting | Horizontal - Footed |
| Frame | 145JM |
| Service Factor | 1.25 |
| Insulation | F |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load rpm | 3490 rpm |
| Duty | Continuous Duty |
| Poles | 2 |
| Motor Application | Pump Motor |
| Full Load Amps | 2.9 |
| C Dimension | 15.2 in |
| RPM | 3600 rpm |
| Phase | Three Phase |
| Weight | 35.0 LB |
| EAN or UPC | 786382113810 |
