U.S. Motors
UJ32P2GP
Close Coupled Pump Motor Three Phase TEFC Horizontal - Footed Motor
Item #110672157
- AC Motor
- Pump Motor Application
- 1 1/2 hp
- 1800 rpm
- Three Phase
| RPM | 1800 rpm |
| Mounting | Horizontal - Footed |
| Enclosure | TEFC |
| Insulation | F |
| C Dimension | 17.3 in |
| Full Load rpm | 1755 rpm |
| Frame | 145JP |
| Voltage Rating | 575 |
| Full Load Efficiency | 86.5 % |
| Phase | Three Phase |
| Duty | Continuous Duty |
| Poles | 4 |
| Motor Application | Pump Motor |
| Service Factor | 1.25 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Full Load Amps | 1.7 |
| Weight | 30.0 LB |
| EAN or UPC | 786382106126 |
