U.S. Motors
UJ32P2DP
Close Coupled Pump Motor Three Phase TEFC Horizontal - Footed Motor
Item #112936303
- AC Motor
- Pump Motor Application
- 1 1/2 hp
- 1800 rpm
- Three Phase
| Hz | 50/60 Hz |
| Full Load rpm | 1440 rpm, 1755 rpm |
| Voltage Rating | 208-230/460 & 190/380 |
| Motor Application | Pump Motor |
| Service Factor | 1.25 |
| Phase | Three Phase |
| RPM | 1800 rpm |
| Frame | 145JP |
| Full Load Amps | 4.5-4.3/2.1 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | Horizontal - Footed |
| Duty | Continuous Duty |
| Poles | 4 |
| C Dimension | 18.3 in |
| Full Load Efficiency | 86.5 % |
| Insulation | F |
| Enclosure | TEFC |
| Weight | 35.0 LB |
| EAN or UPC | 786382114084 |
