U.S. Motors
UJ30P2DP
Close Coupled Pump Motor Three Phase TEFC Horizontal - Footed Motor
Item #112936301
- AC Motor
- Pump Motor Application
- 30 hp
- 1800 rpm
- Three Phase
| Full Load rpm | 1455 rpm, 1770 rpm |
| Voltage Rating | 208-230/460 & 190/380 |
| Frame | 286JP |
| Motor Application | Pump Motor |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Insulation | F |
| Hz | 50/60 Hz |
| Full Load Amps | 78-70/35 |
| Phase | Three Phase |
| Service Factor | 1.25 |
| RPM | 1800 rpm |
| Mounting | Horizontal - Footed |
| Poles | 4 |
| C Dimension | 32 in |
| Duty | Continuous Duty |
| Full Load Efficiency | 93.6 % |
| Weight | 300.0 LB |
| EAN or UPC | 786382114282 |
