U.S. Motors
UJ2P2DP
Close Coupled Pump Motor Three Phase TEFC Horizontal - Footed Motor
Item #112936299
- AC Motor
- Pump Motor Application
- 2 hp
- 1800 rpm
- Three Phase
| Mounting | Horizontal - Footed |
| Hz | 50/60 Hz |
| Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | Pump Motor |
| Full Load Efficiency | 86.5 % |
| Full Load Amps | 5.9-5.7/2.8 |
| RPM | 1800 rpm |
| Frame | 145JP |
| Duty | Continuous Duty |
| Full Load rpm | 1435 rpm, 1750 rpm |
| Insulation | F |
| Voltage Rating | 208-230/460 & 190/380 |
| Enclosure | TEFC |
| Poles | 4 |
| Weight | 35.0 LB |
| EAN or UPC | 786382114107 |
