U.S. Motors
UJ2P1DM
Close Coupled Pump Motor Three Phase TEFC Horizontal - Footed Motor
Item #112855309
- AC Motor
- Pump Motor Application
- 2 hp
- 3600 rpm
- Three Phase
| Mounting | Horizontal - Footed |
| Voltage Rating | 208-230/460 & 190/380 |
| Service Factor | 1.25 |
| Full Load rpm | 2865 rpm, 3505 rpm |
| Motor Application | Pump Motor |
| Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Efficiency | 86.5 % |
| Insulation | F |
| Enclosure | TEFC |
| Full Load Amps | 5.4-4.9/2.5 |
| Hz | 50/60 Hz |
| Frame | 145JM |
| Duty | Continuous Duty |
| RPM | 3600 rpm |
| C Dimension | 15.2 in |
| Poles | 2 |
| Weight | 35.0 LB |
| EAN or UPC | 786382113858 |
