U.S. Motors
UJ25P1GFM
Close Coupled Pump Motor Three Phase TEFC Horizontal - Footed Motor
Item #112936294
- AC Motor
- Pump Motor Application
- 25 hp
- 3600 rpm
- Three Phase
| Duty | Continuous Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 256JM |
| Full Load rpm | 3545 rpm |
| Full Load Efficiency | 91.7 % |
| RPM | 3600 rpm |
| Hz | 60 Hz |
| Mounting | Horizontal - Footed |
| Insulation | F |
| Voltage Rating | 575 |
| Motor Application | Pump Motor |
| Full Load Amps | 22.6 |
| Enclosure | TEFC |
| Phase | Three Phase |
| Poles | 2 |
| Weight | 230.0 LB |
| EAN or UPC | 786382114176 |
