U.S. Motors
UJ25P1DFP
Close Coupled Pump Motor Three Phase TEFC Horizontal - Footed Motor
Item #112936291
- AC Motor
- Pump Motor Application
- 25 hp
- 3600 rpm
- Three Phase
| Duty | Continuous Duty |
| Voltage Rating | 208-230/460 & 190/380 |
| Motor Application | Pump Motor |
| Poles | 2 |
| RPM | 3600 rpm |
| Full Load Efficiency | 91.7 % |
| Phase | Three Phase |
| Insulation | F |
| Full Load rpm | 2905 rpm, 3535 rpm |
| Mounting | Horizontal - Footed |
| Full Load Amps | 64-57/28.3 |
| Frame | 256JP |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 50/60 Hz |
| Weight | 230.0 LB |
| EAN or UPC | 786382114251 |
