U.S. Motors
UJ20P2DP
Close Coupled Pump Motor Three Phase TEFC Horizontal - Footed Motor
Item #112840121
- AC Motor
- Pump Motor Application
- 20 hp
- 1800 rpm
- Three Phase
| C Dimension | 30 in |
| Phase | Three Phase |
| Full Load Efficiency | 93 % |
| Motor Application | Pump Motor |
| Frame | 256JP |
| Full Load Amps | 53-47/23.5 |
| Duty | Continuous Duty |
| RPM | 1800 rpm |
| Enclosure | TEFC |
| Insulation | F |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Poles | 4 |
| Full Load rpm | 1460 rpm, 1770 rpm |
| Service Factor | 1.25 |
| Hz | 50/60 Hz |
| Voltage Rating | 208-230/460 & 190/380 |
| Mounting | Horizontal - Footed |
| Weight | 230.0 LB |
| EAN or UPC | 786382114237 |
