U.S. Motors
UJ20P1DP
Close Coupled Pump Motor Three Phase TEFC Horizontal - Footed Motor
Item #112936287
- AC Motor
- Pump Motor Application
- 20 hp
- 3600 rpm
- Three Phase
| Duty | Continuous Duty |
| Full Load Amps | 51-46/23 |
| Service Factor | 1.25 |
| C Dimension | 30 in |
| Full Load rpm | 2930 rpm, 3550 rpm |
| Frame | 256JP |
| Phase | Three Phase |
| Voltage Rating | 208-230/460 & 190/380 |
| Poles | 2 |
| Enclosure | TEFC |
| Hz | 50/60 Hz |
| Full Load Efficiency | 91.7 % |
| Insulation | F |
| Motor Application | Pump Motor |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | Horizontal - Footed |
| RPM | 3600 rpm |
| Weight | 230.0 LB |
| EAN or UPC | 786382114244 |
