U.S. Motors
UJ1P2GM
Close Coupled Pump Motor Three Phase TEFC Horizontal - Footed Motor
Item #105222368
- AC Motor
- Pump Motor Application
- 1 hp
- 1800 rpm
- Three Phase
| Insulation | F |
| Full Load Efficiency | 85.5 % |
| C Dimension | 14.2 in |
| Frame | 143JM |
| Enclosure | TEFC |
| Phase | Three Phase |
| Poles | 4 |
| RPM | 1800 rpm |
| Duty | Continuous Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage Rating | 575 |
| Full Load Amps | 1.1 |
| Mounting | Horizontal - Footed |
| Motor Application | Pump Motor |
| Service Factor | 1.25 |
| Full Load rpm | 1740 rpm |
| Hz | 60 Hz |
| Weight | 1.1 LB |
| EAN or UPC | 786382100414 |
