U.S. Motors
UJ1P1BM
Close Coupled Pump Motor Three Phase TEFC Horizontal - Footed Motor
Item #110672148
- AC Motor
- Pump Motor Application
- 1 hp
- 3600 rpm
- Three Phase
| RPM | 3600 rpm |
| Duty | Continuous Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Poles | 2 |
| Phase | Three Phase |
| Mounting | Horizontal - Footed |
| Full Load Amps | 2.7/1.4 |
| Insulation | F |
| Full Load Efficiency | 81.5 % |
| Full Load rpm | 3525 rpm |
| Motor Application | Pump Motor |
| Frame | 143JM |
| Voltage Rating | 230/460 |
| Hz | 60 Hz |
| Enclosure | TEFC |
| Weight | 30.0 LB |
| EAN or UPC | 786382106096 |
