U.S. Motors
UJ15P2GM
Close Coupled Pump Motor Three Phase TEFC Horizontal - Footed Motor
Item #101687775
- AC Motor
- Pump Motor Application
- 15 hp
- 1800 rpm
- Three Phase
applications
- Designed for the specific requirements of centrifugal pumps where pump impeller is mounted directly on motor shaft
- Damp, dusty, or dirty environments
features
- Mechanical seal type shaft in premium efficient design
- Totally enclosed fan-cooled motors
- 140 rolled steel frame construction
- Double shielded bearings, lubed for life on 140 frames, relubricatable shaft end only on 180 frame and larger
- 180 to 250 extruded aluminum frame construction
- Die-cast aluminum brackets with steel bearing inserts.
- Cast iron frame and endshields 280 frame
- NEMA Design B performance
- 40 °C ambient motors marked 208-230/460 V may not meet all NEMA (MG-1) performance standards when operated at 208 V
- Continuous duty
- Detachable mounting feet with two sets of mounting holes 180 frame and larger
- Oversized diagonal split conduit box
- Class F insulation
- Lifting provisions on 180 frames and larger
| HP | 15 |
| Design | B |
| Mounting Style | F-1 |
| Voltage | 575 |
| Service Factor | 1.15 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Open End Bearing | 6207-2Z-J/C3 |
| Hz | 60 Hz |
| Drive End Bearing | 6310-2Z-J/C3 |
| Manufacturer Part No. | UJ15P2GM |
| Frame | 254JM, 254 |
| Full Load Amps | 14.6 |
| Full Load rpm | 1775 rpm |
| Enclosure | Totally Enclosed, TEFC |
| Insulation | F |
| Phase | Three Phase |
| Brake Feature | No |
| RPM | 1800 rpm |
| Duty | Continuous Duty |
| Type | UTE4 |
| Voltage Rating | 575 |
| Full Load Efficiency | 92.4 % |
| Washdown Duty | No |
| Motor Application | Pump Motor |
| Poles | 4 |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Weight | 192.0 LB |
| EAN or UPC | 786382045753 |
