U.S. Motors
UJ15P2DP
Close Coupled Pump Motor Three Phase TEFC Horizontal - Footed Motor
Item #112936283
- AC Motor
- Pump Motor Application
- 15 hp
- 1800 rpm
- Three Phase
| Phase | Three Phase |
| Full Load Amps | 40-37/18.4 |
| Full Load Efficiency | 92.4 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Poles | 4 |
| C Dimension | 28.2 in |
| RPM | 1800 rpm |
| Hz | 50/60 Hz |
| Voltage Rating | 208-230/460 & 190/380 |
| Frame | 254JP |
| Service Factor | 1.25 |
| Full Load rpm | 1465 rpm, 1775 rpm |
| Insulation | F |
| Motor Application | Pump Motor |
| Mounting | Horizontal - Footed |
| Duty | Continuous Duty |
| Weight | 180.0 LB |
| EAN or UPC | 786382114220 |
