U.S. Motors
UJ15P1DP
Close Coupled Pump Motor Three Phase TEFC Horizontal - Footed Motor
Item #112936280
- AC Motor
- Pump Motor Application
- 15 hp
- 3600 rpm
- Three Phase
| Full Load Efficiency | 91 % |
| Motor Application | Pump Motor |
| Mounting | Horizontal - Footed |
| Duty | Continuous Duty |
| Service Factor | 1.25 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| C Dimension | 28.2 in |
| Insulation | F |
| Full Load Amps | 39-35/17.7 |
| Voltage Rating | 208-230/460 & 190/380 |
| Hz | 50/60 Hz |
| Frame | 254JP |
| Full Load rpm | 2935 rpm, 3550 rpm |
| RPM | 3600 rpm |
| Poles | 2 |
| Phase | Three Phase |
| Weight | 180.0 LB |
| EAN or UPC | 786382114213 |
